670SG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

670SG

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

670SG

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
2 SNAPTIGHT SHT STEEL FORM 7 CVR/GASK
MFG Item Number
670SG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit Outlet Bodies, CONDULET Series
Item #
670SG
2 SNAPTIGHT SHT STEEL FORM 7 CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 670SG
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 Snaptight cover with integral gasket, Sheet steel, 2
Style Form 7
Gasket Included Yes
Connection Type Snap-Tight
Hub Size 2 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
Alternatives
670G
670G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series