6711N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6711N Eaton Plugs & Receptacles, Industrial Grade Series, Conn 50A 125V 2P3W AutoGrip Str GY

MFG Item Number
6711N

6711N Eaton Plugs & Receptacles, Industrial Grade Series, Conn 50A 125V 2P3W AutoGrip Str GY

MFG Item Number
6711N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
6711N
Conn 50A 125V 2P3W AutoGrip Str GY

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 6711N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart extra heavy-duty auto grip connector, 12-4 AWG, 50A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-50R
Color Gray
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs