671RZ-08
Marathon Special Products Terminal Blocks, 671RZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

671RZ-08 Marathon Special Products Terminal Blocks, 671RZ Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED

MFG Item Number
671RZ08

671RZ-08 Marathon Special Products Terminal Blocks, 671RZ Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED

MFG Item Number
671RZ08
Item Number
671RZ-08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 671RZ Series
Item #
671RZ-08
TERMINAL BLOCK, DOUBLE ROW, CLOSED

671RZ Series Information

  • Closed Back, Thermoplastic Style
  • 30 Amps
  • 300 Volts
  • #14‑22 Wire Range

Specifications

Specifications
Manufacturer Part Number 671RZ08
Manufacturer Marathon Special Products
Product Series 671RZ
Family Series Marathon Special Products Terminal Blocks, 671RZ Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-14 AWG
Current Rating 30 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.095 lbs
Gross Weight 0.095 lbs