Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
671RZ-08PSB Marathon Special Products Terminal Blocks, 671RZ Series, TERMINAL BLOCK, 8-P, 20A, 300V,
MFG Item Number
671RZ08PSB
671RZ-08PSB Marathon Special Products Terminal Blocks, 671RZ Series, TERMINAL BLOCK, 8-P, 20A, 300V,
MFG Item Number
671RZ08PSB
This item cannot be canceled or returned
Description
Terminal Blocks, 671RZ Series
TERMINAL BLOCK, 8-P, 20A, 300V,
- Closed Back, Thermoplastic Style
- 30 Amps
- 300 Volts
- #14‑22 Wire Range
Specifications
Specifications
| Manufacturer Part Number |
671RZ08PSB |
| Manufacturer |
Marathon Special Products |
| Product Series |
671RZ |
| Family Series |
Marathon Special Products Terminal Blocks, 671RZ Series |
| Description |
TERMINAL BLOCK, 8-P, 20A, 300V, 12-22AWG, DOUBLE ROW, CLOSED BACK, BRASS SCREWS |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-14 AWG |
| Current Rating |
30 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
11.1 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.18 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
671RZ-08PSB
Marathon Special Products Terminal Blocks, 671RZ Series