Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67230400

Socomec Fuses

67230400

Socomec Fuses
FUS AM T2 E 400A
MFG Item Number
67230400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
67230400
FUS AM T2 E 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 67230400
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS AM T2 E 400A
Fuse Type NH Type
Current Rating 400 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 1.365 lbs
Gross Weight 1.36 lbs