67235
King Innovation Terminals, 672 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67235

King Innovation Terminals, 672 Series

67235

King Innovation Terminals, 672 Series
Connector, 50/BX, Blue 5 Port
MFG Item Number
67235
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 672 Series
Item #
67235
Connector, 50/BX, Blue 5 Port

672 Series Information

  • Integrally Designed Test Ports
  • Color Coded Identification of Ports
  • Housing Material Is Flame Retardant
  • No Need to Twist Wires or Tape Connections
  • Simply Strip Wires, Insert into Connector and Save Time and Money


Specifications

Specifications
Manufacturer Part Number 67235
Manufacturer King Innovation
Product Series 672
Family Series King Innovation Terminals, 672 Series
Description Connector, 50/BX, Blue 5 Port Push-In Connector, Contractors Choice Indoor Electrical Push-In
Number of Ports 5
Number of Wires Per Port 1
Wire Size Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polycarbonate
Wire Material Copper
Max Voltage 1,000 V, 600 V
Color Blue
Maximum Temperature 221 °F
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs