672GP-02
Marathon Special Products Terminal Blocks, 672GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

672GP-02

Marathon Special Products Terminal Blocks, 672GP Series

672GP-02

Marathon Special Products Terminal Blocks, 672GP Series
TERMINAL BLOCK, DOUBLE ROW, CLOSED
Item Number
672GP-02
MFG Item Number
672GP02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 672GP Series
Item #
672GP-02
TERMINAL BLOCK, DOUBLE ROW, CLOSED

672GP Series Information

  • Closed Back, Phenolic Style
  • 30 Amps
  • 600 Volts
  • #10‑14 Wire Range

Specifications

Specifications
Manufacturer Part Number 672GP02
Manufacturer Marathon Special Products
Product Series 672GP
Family Series Marathon Special Products Terminal Blocks, 672GP Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 16-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.203 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
302
302
Marathon Special Products Terminal Blocks, 300 Series
672RZ-02
672RZ-02
Marathon Special Products Terminal Blocks, 672RZ Series