672GP3/4ST01PSB
Marathon Special Products Terminal Blocks, 672GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

672GP3/4ST01PSB

Marathon Special Products Terminal Blocks, 672GP Series

672GP3/4ST01PSB

Marathon Special Products Terminal Blocks, 672GP Series
Closed Back Phenolic Double Row
MFG Item Number
672GP3/4ST01PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 672GP Series
Item #
672GP3/4ST01PSB
Closed Back Phenolic Double Row

672GP Series Information

  • Closed Back, Phenolic Style
  • 30 Amps
  • 600 Volts
  • #10‑14 Wire Range

Specifications

Specifications
Manufacturer Part Number 672GP3/4ST01PSB
Manufacturer Marathon Special Products
Product Series 672GP
Family Series Marathon Special Products Terminal Blocks, 672GP Series
Description Closed Back Phenolic Double Row Terminal Blocks
Number of Poles 1
Connection Type Half Solder
UL Voltage 600 VAC
Wire Size Range 16-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.203 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
301HSPSB
301HSPSB
Marathon Special Products Terminal Blocks, 300 Series