Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
672RZ-01-3787 Marathon Special Products Terminal Blocks, 672RZ Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED
MFG Item Number
672RZ013787
672RZ-01-3787 Marathon Special Products Terminal Blocks, 672RZ Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED
MFG Item Number
672RZ013787
Item Number
672RZ-01-3787
This item cannot be canceled or returned
Description
Terminal Blocks, 672RZ Series
TERMINAL BLOCK, DOUBLE ROW, CLOSED
- Closed Back, Thermoplastic Style
- 30 Amps
- 600 Volts
- #12‑14 Wire Range
Specifications
Specifications
| Manufacturer Part Number |
672RZ013787 |
| Manufacturer |
Marathon Special Products |
| Product Series |
672RZ |
| Family Series |
Marathon Special Products Terminal Blocks, 672RZ Series |
| Description |
TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK |
| Number of Poles |
1 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-12 AWG |
| Current Rating |
30 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
14.3 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.22 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Comments |
SEMS Pressure Saddle Screw with External Tooth Lock Washer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
672RZ-01-3787
Marathon Special Products Terminal Blocks, 672RZ Series