673-1C
Dwyer Instruments HVAC Sensors, 673 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

673-1C

Dwyer Instruments HVAC Sensors, 673 Series

673-1C

Dwyer Instruments HVAC Sensors, 673 Series
Pressure Transmitter Range 0-1 PSI
MFG Item Number
673-1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 673 Series
Item #
673-1C
Pressure Transmitter Range 0-1 PSI

673 Series Information

Specifications

Specifications
Manufacturer Part Number 673-1C
Manufacturer Dwyer Instruments
Product Series 673
Family Series Dwyer Instruments HVAC Sensors, 673 Series
Description Pressure Transmitter Range 0-1 PSI 4-20Ma Output With Conduit Cover
Accuracy 0.25 %
Pressure Range 0-1 psi
Output 4-20 mA
Sensor Style Pressure Transmitter
Display No
Voltage 9-30 VDC
Operating Temperature -40-185 °F
Net Weight 0.95 lbs
Gross Weight 0.95 lbs