673-4
Dwyer Instruments HVAC Sensors, 673 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

673-4

Dwyer Instruments HVAC Sensors, 673 Series

673-4

Dwyer Instruments HVAC Sensors, 673 Series
Pressure Transmitter Range 0-10 PSI
MFG Item Number
673-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 673 Series
Item #
673-4
Pressure Transmitter Range 0-10 PSI

673 Series Information

Specifications

Specifications
Manufacturer Part Number 673-4
Manufacturer Dwyer Instruments
Product Series 673
Family Series Dwyer Instruments HVAC Sensors, 673 Series
Description Pressure Transmitter Range 0-10 PSI 4-20Ma Output
Accuracy 0.25 %
Pressure Range 0-10 psi
Output 4-20 mA
Sensor Style Pressure Transmitter
Display No
Voltage 9-30 VDC
Electrical Connection Cable
Operating Temperature -40-185 °F
Net Weight 0.3 lbs
Gross Weight 0.3 lbs