Series Information
| Manufacturer Part Number | 67320630 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Fuses |
| Description | FUS gG T3 E 630A |
| Fuse Type | NH Type |
| Current Rating | 630 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Class | gG |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Net Weight | 2.3303 lbs |
| Gross Weight | 2.3303 lbs |