6738
Bodine Gearmotors, 33A-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6738 Bodine Gearmotors, 33A-5L/H Series, N6738, Right Angle (Hollowshaft) DC

MFG Item Number
BE-6738

6738 Bodine Gearmotors, 33A-5L/H Series, N6738, Right Angle (Hollowshaft) DC

MFG Item Number
BE-6738
Item Number
6738
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-5L/H Series
Item #
6738
N6738, Right Angle (Hollowshaft) DC

33A-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-6738
Manufacturer Bodine
Product Series 33A-5L/H
Family Series Bodine Gearmotors, 33A-5L/H Series
Description N6738, Right Angle (Hollowshaft) DC Gearmotor, .13 HP, 90VDC,130VDC, 43;62 RPM
Output Speed 43 RPM, 62 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 109 in-lbs
Output Style Hollow Shaft
Horsepower 1/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.4 A, 1.8 A
Net Weight 0.9819 lbs
Gross Weight 0.9819 lbs