Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Bushings
67421J
Cully-Minerallac Bushings
ANTI-SHORT BUSHING; SIZE 1
This item cannot be canceled or returned
Description
ANTI-SHORT BUSHING; SIZE 1
Specifications
Specifications
| Manufacturer Part Number |
67421J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Bushings |
| Description |
ANTI-SHORT BUSHING; SIZE 1 |
| Hazardous Location |
No |
| Mounting |
Push-In |
| Composition |
Thermoplastic |
| Trade Size |
3/4 " |
| Comments |
Conduit Size: 3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67421J
Cully-Minerallac Bushings