Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fittings
67452
Cully-Minerallac Fittings
3/4 X 1/2 REDUCING BUSHING
This item cannot be canceled or returned
Description
3/4 X 1/2 REDUCING BUSHING
Specifications
Specifications
| Manufacturer Part Number |
67452 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
3/4 X 1/2 REDUCING BUSHING |
| Connection Type |
Male/Female |
| External Thread |
3/4 NPT |
| Internal Thread |
1/2 NPT |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67452
Cully-Minerallac Fittings