67498

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67498

Cully-Minerallac Fittings

67498

Cully-Minerallac Fittings
4 X 3 REDUCING BUSHING
MFG Item Number
67498
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
67498
4 X 3 REDUCING BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 67498
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fittings
Description 4 X 3 REDUCING BUSHING
Connection Type Male/Female
External Thread 4 NPT
Internal Thread 3 NPT
Material Steel
Composition Metallic
Hazardous Location No
Net Weight 2.605 lbs
Gross Weight 2.795 lbs