Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67551
Cully-Minerallac Personal Protection Equipment
1/2 FINGER PRO GLOVE MED BLACK
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
1/2 FINGER PRO GLOVE MED BLACK
Specifications
Specifications
| Manufacturer Part Number |
67551 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
1/2 FINGER PRO GLOVE MED BLACK |
| Color |
Black, Gray, Red |
| Size |
M |
| Comments |
Thick stretch nylon between fingers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67551
Cully-Minerallac Personal Protection Equipment