Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67573
Cully-Minerallac Personal Protection Equipment
PROGRIP GEN UTL MESH MEDIUM
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
PROGRIP GEN UTL MESH MEDIUM
Specifications
Specifications
| Manufacturer Part Number |
67573 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
PROGRIP GEN UTL MESH MEDIUM |
| Material |
Mesh |
| Color |
Gray |
| Size |
M |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67573
Cully-Minerallac Personal Protection Equipment