Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
675AL Series Series Information
| Manufacturer Part Number | 675AL |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 675AL Series |
| Family Series | Thomas & Betts Couplers, 675AL Series Series |
| Description | 1/2 Inch Erickson Coupling, Aluminum, for Use with Rigid/IMC Conduit |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Aluminum |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |