Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

676-TB Thomas & Betts Couplers, 3/4 INCH ERICKSON COUPLING

MFG Item Number
676-TB

676-TB Thomas & Betts Couplers, 3/4 INCH ERICKSON COUPLING

MFG Item Number
676-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Couplers, Series
Item #
676-TB
3/4 INCH ERICKSON COUPLING

Series Information

Specifications

Specifications
Manufacturer Part Number 676-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description 3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Composition Iron
Insulated Throat No
Hazardous Location No
Approvals CSA
Net Weight 0.305 lbs
Gross Weight 0.38 lbs
Alternatives
191
191
Eaton's Crouse-Hinds series Couplers, CP Series