Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67600
Cully-Minerallac Personal Protection Equipment
SPLIT LEATHER WORK GLOVE LARGE
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
SPLIT LEATHER WORK GLOVE LARGE
Specifications
Specifications
| Manufacturer Part Number |
67600 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
SPLIT LEATHER WORK GLOVE LARGE |
| Material |
Split Leather |
| Color |
White |
| Size |
L |
| Comments |
Wing thumb |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67600
Cully-Minerallac Personal Protection Equipment