Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67612
Cully-Minerallac Personal Protection Equipment
RUSSET SPLIT LEATHER DRIVERS G
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
RUSSET SPLIT LEATHER DRIVERS G
Specifications
Specifications
| Manufacturer Part Number |
67612 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
RUSSET SPLIT LEATHER DRIVERS G |
| Material |
Split Leather |
| Color |
Brown |
| Size |
XL |
| Comments |
Keystone thumb |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67612
Cully-Minerallac Personal Protection Equipment