Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67622
Cully-Minerallac Personal Protection Equipment
UNLINED GRAIN PIGSKIN DRIVERS
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
UNLINED GRAIN PIGSKIN DRIVERS
Specifications
Specifications
| Manufacturer Part Number |
67622 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
UNLINED GRAIN PIGSKIN DRIVERS |
| Material |
Split Pigskin |
| Color |
Off-White |
| Size |
XL |
| Comments |
Keystone thumb |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67622
Cully-Minerallac Personal Protection Equipment