Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67642
Cully-Minerallac Personal Protection Equipment
UNLINED BROWN JERSEY GLOVE LG
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
UNLINED BROWN JERSEY GLOVE LG
Specifications
Specifications
| Manufacturer Part Number |
67642 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
UNLINED BROWN JERSEY GLOVE LG |
| Material |
Cotton |
| Color |
Brown |
| Size |
L |
| Comments |
Straight thumb |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67642
Cully-Minerallac Personal Protection Equipment