Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67651
Cully-Minerallac Personal Protection Equipment
LATEX COATED KNIT GLV MED 12pk
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
LATEX COATED KNIT GLV MED 12pk
Specifications
Specifications
| Manufacturer Part Number |
67651 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
LATEX COATED KNIT GLV MED 12pk |
| Material |
Acrylic Knit |
| Color |
Blue, Gray |
| Size |
M |
| Insulated |
No |
| Comments |
Elastic Knit Wrist |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67651
Cully-Minerallac Personal Protection Equipment