Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67654
Cully-Minerallac Personal Protection Equipment
LATEX COATED KNIT GLOVE EXL
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
LATEX COATED KNIT GLOVE EXL
Specifications
Specifications
| Manufacturer Part Number |
67654 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
LATEX COATED KNIT GLOVE EXL |
| Material |
Knitted Shell |
| Color |
Blue, White |
| Size |
XL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67654
Cully-Minerallac Personal Protection Equipment