Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
67661 Cully-Minerallac Personal Protection Equipment, WHITE CANVAS GLOVE - 8 OZ LARG
67661 Cully-Minerallac Personal Protection Equipment, WHITE CANVAS GLOVE - 8 OZ LARG
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
WHITE CANVAS GLOVE - 8 OZ LARG
Specifications
Specifications
| Manufacturer Part Number |
67661 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
WHITE CANVAS GLOVE - 8 OZ LARG |
| Material |
Canvas |
| Color |
White |
| Size |
L |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67661
Cully-Minerallac Personal Protection Equipment