67662
Cully-Minerallac Personal Protection Equipment

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67662

Cully-Minerallac Personal Protection Equipment

67662

Cully-Minerallac Personal Protection Equipment
PVC DIPPED GLOVE - 12in. LARGE
MFG Item Number
67662
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Personal Protection Equipment, Series
Item #
67662
PVC DIPPED GLOVE - 12in. LARGE

Series Information

Specifications

Specifications
Manufacturer Part Number 67662
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Personal Protection Equipment
Description PVC DIPPED GLOVE - 12in. LARGE
Material Cotton
Length 12 "
Color Black
Size L
Net Weight 0 lbs
Gross Weight 0 lbs