Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Personal Protection Equipment
67664
Cully-Minerallac Personal Protection Equipment
FRSTBRKR THERMAL LATEX GLV LG
This item cannot be canceled or returned
Description
Personal Protection Equipment, Series
FRSTBRKR THERMAL LATEX GLV LG
Specifications
Specifications
| Manufacturer Part Number |
67664 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Personal Protection Equipment |
| Description |
FRSTBRKR THERMAL LATEX GLV LG |
| Material |
Acrylic Knit |
| Color |
Black |
| Size |
L |
| Insulated |
No |
| Comments |
Elastic Knit Wrist |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
67664
Cully-Minerallac Personal Protection Equipment