Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67680

Cully-Minerallac Rope

67680

Cully-Minerallac Rope
PULL TAPE 1/2in. X 500ft. 1250LBS
MFG Item Number
67680
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Series
Item #
67680
PULL TAPE 1/2in. X 500ft. 1250LBS

Series Information

Specifications

Specifications
Manufacturer Part Number 67680
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Rope
Description PULL TAPE 1/2in. X 500ft. 1250LBS
Material Polyester
Length 500 '
Diameter 0.5 "
Strength 1,250 lbs
Comments Cable Pulling Tape, Prelubricated
Net Weight 0 lbs
Gross Weight 0 lbs