Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67696

Cully-Minerallac Rope

67696

Cully-Minerallac Rope
PULL TAPE 3/4in. X 3000ft. 2500LBS
MFG Item Number
67696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Series
Item #
67696
PULL TAPE 3/4in. X 3000ft. 2500LBS

Series Information

Specifications

Specifications
Manufacturer Part Number 67696
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Rope
Description PULL TAPE 3/4in. X 3000ft. 2500LBS
Material Polyester
Length 3,000 '
Diameter 0.75 "
Strength 2,500 lbs
Comments Cable Pulling Tape, Prelubricated
Net Weight 0 lbs
Gross Weight 0 lbs