Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67699

Cully-Minerallac Rope

67699

Cully-Minerallac Rope
TWO PLY PULL LINE 200# 6500ft. P
MFG Item Number
67699
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Rope, Series
Item #
67699
TWO PLY PULL LINE 200# 6500ft. P

Series Information

Specifications

Specifications
Manufacturer Part Number 67699
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Rope
Description TWO PLY PULL LINE 200# 6500ft. P
Material Polypropylene
Length 6,500 '
Strength 200 lbs
Comments Woven Two Ply, Blow Twine
Net Weight 0 lbs
Gross Weight 0 lbs