Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67700

Cully-Minerallac Rope

67700

Cully-Minerallac Rope
MEAS TAPE 3/16in. X 3000ft. 140LBS
MFG Item Number
67700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Series
Item #
67700
MEAS TAPE 3/16in. X 3000ft. 140LBS

Series Information

Specifications

Specifications
Manufacturer Part Number 67700
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Rope
Description MEAS TAPE 3/16in. X 3000ft. 140LBS
Material Polyester
Length 3,000 '
Diameter 0.1875 "
Strength 160 lbs
Comments Conduit Measuring Tape
Net Weight 0 lbs
Gross Weight 0 lbs