67710

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67710

Cully-Minerallac Wire Pulling

67710

Cully-Minerallac Wire Pulling
LINE PACKAGE 1/2in.X75ft. (10 PER
MFG Item Number
67710
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire Pulling, Series
Item #
67710
LINE PACKAGE 1/2in.X75ft. (10 PER

Series Information

Specifications

Specifications
Manufacturer Part Number 67710
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Wire Pulling
Description LINE PACKAGE 1/2in.X75ft. (10 PER
Style Pull Line
Conduit Diameter 0.5 "
Line Package Length 75 '
Net Weight 0 lbs
Gross Weight 0 lbs