67718

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67718

Cully-Minerallac Wire Pulling

67718

Cully-Minerallac Wire Pulling
LINE PACKAGE 3/4in.X300ft. (5 PER
MFG Item Number
67718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Pulling, Series
Item #
67718
LINE PACKAGE 3/4in.X300ft. (5 PER

Series Information

Specifications

Specifications
Manufacturer Part Number 67718
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Wire Pulling
Description LINE PACKAGE 3/4in.X300ft. (5 PER
Style Pull Line
Conduit Diameter 0.75 "
Line Package Length 300 '
Net Weight 0 lbs
Gross Weight 0 lbs