67728

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67728

Cully-Minerallac Wire Pulling

67728

Cully-Minerallac Wire Pulling
LINE PACKAGE 1in.X450ft. (5 PER BA
MFG Item Number
67728
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Pulling, Series
Item #
67728
LINE PACKAGE 1in.X450ft. (5 PER BA

Series Information

Specifications

Specifications
Manufacturer Part Number 67728
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Wire Pulling
Description LINE PACKAGE 1in.X450ft. (5 PER BA
Style Pull Line
Conduit Diameter 1 "
Line Package Length 450 '
Comments Blow or Vacuum Line Up To 400 Feet
Net Weight 0 lbs
Gross Weight 0 lbs