677B-03
Dwyer Instruments Sensors, 677B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

677B-03 Dwyer Instruments Sensors, 677B Series, Pr Transmitter Range 0-.5In WC

MFG Item Number
677B-03

677B-03 Dwyer Instruments Sensors, 677B Series, Pr Transmitter Range 0-.5In WC

MFG Item Number
677B-03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 677B Series
Item #
677B-03
Pr Transmitter Range 0-.5In WC

677B Series Information

Specifications

Specifications
Manufacturer Part Number 677B-03
Manufacturer Dwyer Instruments
Product Series 677B
Family Series Dwyer Instruments Sensors, 677B Series
Description Pr Transmitter Range 0-.5In WC
Accuracy 0.4 %
Pressure Range 0-0.5 " WC
Output 4-20 mA
Sensor Style Differential
Display No
Maximum Pressure 15 psi
Voltage 16-32 VDC
Operating Temperature 0-185 °F
Protection Rating IP65
NEMA Rating NEMA 4
Approvals CE
Net Weight 1.1 lbs
Gross Weight 1.1 lbs