Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 67810B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Mounts |
| Description | HANGER #1 CONDUIT NUTS & BOLT |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | Clamp |
| EMT Size (in) | 3/4 " |
| Rigid Size (in) | 3/4 " |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |