Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Couplers, 675AL Series Series
678AL
Thomas & Betts Couplers, 675AL Series Series
1 1/4 INCH ALUM ERICKSON CPLG
This item cannot be canceled or returned
Description
Couplers, 675AL Series Series
1 1/4 INCH ALUM ERICKSON CPLG
675AL Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
678AL |
| Manufacturer |
Thomas & Betts |
| Product Series |
675AL Series |
| Family Series |
Thomas & Betts Couplers, 675AL Series Series |
| Description |
1-1/4 Inch Erickson Coupling, Aluminum, for Use with Rigid/IMC Conduit |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Aluminum |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
678AL
Thomas & Betts Couplers, 675AL Series Series