Series Information
| Manufacturer Part Number | 6796 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, HVAC |
| Type | Split Phase |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Cradle |
| Current Rating | 5 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 19.8 lbs |
| Gross Weight | 19.8 lbs |