67980
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67980

Murrelektronik Plugs & Receptacles

67980

Murrelektronik Plugs & Receptacles
Msvd Power Socket Nema (Gfci),
MFG Item Number
67980
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
67980
Msvd Power Socket Nema (Gfci),

Series Information

Specifications

Specifications
Manufacturer Part Number 67980
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description Msvd Power Socket Nema (Gfci), Mounting Rail
Current Rating 15 A
Voltage 125 VAC
Connection Type Outlet
GFCI Yes
NEMA Configuration 5-15R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals cURus
Net Weight 0.463 lbs
Gross Weight 0.463 lbs