67C1C0A
Warrick a Brand of Gems Sensors Relays

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
67C1C0A Warrick a Brand of Gems Sensors Relays, Series 67 Multi-Function Control
MFG Item Number
67C1C0A

67C1C0A Warrick a Brand of Gems Sensors Relays, Series 67 Multi-Function Control

MFG Item Number
67C1C0A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
67C1C0A
Series 67 Multi-Function Control

Series Information

Specifications

Specifications
Manufacturer Part Number 67C1C0A
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 67 Multi-Function Control
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 1.365 lbs
Gross Weight 1.68 lbs