67C1C4D
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67C1C4D

Warrick a Brand of Gems Sensors Relays

67C1C4D

Warrick a Brand of Gems Sensors Relays
Series 67 Multi-Function Control
MFG Item Number
67C1C4D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
67C1C4D
Series 67 Multi-Function Control

Series Information

Specifications

Specifications
Manufacturer Part Number 67C1C4D
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 67 Multi-Function Control
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 0 lbs
Gross Weight 0 lbs