Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67G

Edwards Signaling Switches

67G

Edwards Signaling Switches
Terminal Covergray
MFG Item Number
67G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
67G
Terminal Covergray

Series Information

Specifications

Specifications
Manufacturer Part Number 67G
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Terminal Covergray
Type Terminal Cover
For Use With 67 Series
Shape Rectangular
Color Gray
Legend No Marking
Net Weight 0 lbs
Gross Weight 0.04 lbs