Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
68-HP-DPC-R Steel City, a T & B Brand Electrical Box Covers, 68-HP CNTR DEV PLATE - SING TL RECP
MFG Item Number
68-HP-DPC-R
68-HP-DPC-R Steel City, a T & B Brand Electrical Box Covers, 68-HP CNTR DEV PLATE - SING TL RECP
MFG Item Number
68-HP-DPC-R
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
68-HP CNTR DEV PLATE - SING TL RECP
Specifications
Specifications
Manufacturer Part Number
68-HP-DPC-R
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Center Device Plate, Single Round Receptacle with 1-5/8 Inch Opening, Black Polycarbonate, For Flush Service Round Floor Box, 140 Cubic Inches, Opening Diameter 5-31/32 Inches, Base Diameter 8-1/8 Inches, Depth 6 Inches, 1 Inch and 1-1/2 Inch
Composition
Non-Metallic
Material
Polycarbonate
Number of Gangs
1
Cover Type
Center Device Plate
Cover Design
Flat
Color
Black
Gasket Included
No
Approvals
UL
Net Weight
0.025 lbs
Gross Weight
0.03 lbs
68-HP-DPC-R
Steel City, a T & B Brand Electrical Box Covers