Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
68-HP-DPS-2MAAP Steel City, a T & B Brand Electrical Box Covers, 68-HP SIDE DEV PLT - EXTRON 2MAAP
MFG Item Number
68-HP-DPS-2MAAP
68-HP-DPS-2MAAP Steel City, a T & B Brand Electrical Box Covers, 68-HP SIDE DEV PLT - EXTRON 2MAAP
MFG Item Number
68-HP-DPS-2MAAP
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
68-HP SIDE DEV PLT - EXTRON 2MAAP
Specifications
Specifications
Manufacturer Part Number
68-HP-DPS-2MAAP
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Side Device Plate, 2 MAAP Plates, Black Polycarbonate, For Flush Service Round Floor Box, 140 Cubic Inches, Opening Diameter 5-31/32 Inches, Base Diameter 8-1/8 Inches, Depth 6 Inches, 1 Inch and 1-1/2 Inch Conduit Hubs, Non-Metallic, Minimum
Composition
Non-Metallic
Material
Polycarbonate
Number of Gangs
1
Cover Type
Side Device Plate
Cover Design
Raised
Color
Black
Gasket Included
No
Approvals
UL
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
68-HP-DPS-2MAAP
Steel City, a T & B Brand Electrical Box Covers