Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
68-HP-FFC-ALM Steel City, a T & B Brand Electrical Box Covers, 68-HP FURN. FEED COVER - ALUMINUM
MFG Item Number
68-HP-FFC-ALM
68-HP-FFC-ALM Steel City, a T & B Brand Electrical Box Covers, 68-HP FURN. FEED COVER - ALUMINUM
MFG Item Number
68-HP-FFC-ALM
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
68-HP FURN. FEED COVER - ALUMINUM
Specifications
Specifications
Manufacturer Part Number
68-HP-FFC-ALM
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Furniture Feed Cover, 8 Inch Flange Diameter, 1 Inch and 1-1/2 Inch Threaded Plugs, Solid Aluminum with Brushed Finish, For Flush Service Round Floor Box, 140 Cubic Inches, Opening Diameter 5-31/32 Inches, Base Diameter 8-1/8 Inches, Depth 6 Inches,
Composition
Metallic
Material
Aluminum
Number of Gangs
1
Cover Type
Furniture Feed Cover
Cover Design
Flat
Color
Silver
Gasket Included
No
Approvals
UL
Net Weight
1.07 lbs
Gross Weight
1.07 lbs
68-HP-FFC-ALM
Steel City, a T & B Brand Electrical Box Covers