Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
68008
TYPE ft.Bft. TOGGLER 3/8in.-1/2in.
This item cannot be canceled or returned
Description
TYPE ft.Bft. TOGGLER 3/8in.-1/2in.
Specifications
Specifications
| Manufacturer Part Number |
68008 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
TYPE ft.Bft. TOGGLER 3/8in.-1/2in. |
| Mounting |
Toggler |
| Thread Size |
#8-32 |
| Comments |
B Type |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
68008
Cully-Minerallac Anchors