680F-4X-G
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

680F-4X-G

Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series

680F-4X-G

Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
CONDUIT CVR 2IN FORM8 UL-4X GRAY
MFG Item Number
680F-4X-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CBC Series
Item #
680F-4X-G
CONDUIT CVR 2IN FORM8 UL-4X GRAY

CBC Series Information

  • Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
  • Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Manufacturer Part Number 680F-4X-G
Manufacturer Ocal, a T & B Brand
Product Series CBC
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
Description PVC Coated Conduit Body Cover, Form 8 UL-4X, Size 2 Inch/53 Metric, Gray Iron, Dark Gray
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 2 "
Composition Iron
Approvals CSA, UL
Comments Gray
Net Weight 2.66 lbs
Gross Weight 2.66 lbs