680G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
680G Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 2 CST IRON FORM 8 CVR/GASK
MFG Item Number
680G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

680G Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 2 CST IRON FORM 8 CVR/GASK

MFG Item Number
680G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, CONDULET Series
Item #
680G
2 CST IRON FORM 8 CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 680G
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 8 cover with integral gasket, Sheet steel, 2
Style Form 8
Gasket Included Yes
Connection Type Screw
Hub Size 2 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.76 lbs
Gross Weight 0.76 lbs